Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DDK05 Thrust Washer
  • DDK05 Thrust Washer
  • DDK05 Thrust Washer

DDK05 Thrust Washer K5T08

5.00 (2)
Item.#
08752527
Mfr.#
K5T08
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Inner Diameter (phi mm)
10(0.25 - 0)
Operating Temperature Range (deg C)
-200 - 280
Admissibility of Foreign Body
Small
Thermal Conductivity (W/mk)
42
Allowable Sliding Speed (m / min)
Highest : 60 Normal : 15 or less
Normal Diameter (mm)
8
Knock Hole P.C.D. (mm)
14+/-0.12
Linear Expansion Coefficient (x 10-6/degree C)
Parallel direction to the bearing surface : 11 Thickness direction: 30
Application
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Housing Hollow Depth (mm)
1.0(0.20 - -0.05)
Knock hole Diameter (mm)
1.100(0.20 - 0)
Coefficient of Friction (micro)
0.03 - 0.2
Pressure Resistance (MPa)
Compression : 304
Allowable Surface Pressure (MPa)
Highest : 137 Normal : 49.0 or less
Outer Diameter (phi mm)
18(0 - -0.25)
Thickness (mm)
1.5(-0.03 - -0.08)
Material
Polytetrafluoroethylene resin (PTFE) +Special additive
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine part production
5
From Japan
On 2017-07-02 15:26:17
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#8752511.
For sliding friction reduction between crankshaft of road bike and BB
5
From Japan
On 2015-07-22 22:06:15
I put the appropriate shim ring of iron on the crankshaft with the convenience of the frame, but since it seemed that rust appeared, I decided to exchange it. It may be my imagination, but I think the rowing became lighter a bit. I am satisfied very much that I could make it with a trial sense in terms of price. Thank you very much.
This review is about item#08752597.