Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Thrust Washer
  • DDK05 Thrust Washer
  • DDK05 Thrust Washer

DDK05 Thrust Washer K5T10

5.00 (2)
Item.#
08752536
Mfr.#
K5T10
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Normal Diameter (mm)
10
Knock Hole P.C.D. (mm)
18+/-0.12
Inner Diameter (phi mm)
12(0.25 - 0)
Operating Temperature Range (deg C)
-200 - 280
Admissibility of Foreign Body
Small
Thermal Conductivity (W/mk)
42
Allowable Sliding Speed (m / min)
Highest : 60 Normal : 15 or less
Linear Expansion Coefficient (x 10-6/degree C)
Parallel direction to the bearing surface : 11 Thickness direction: 30
Application
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Outer Diameter (phi mm)
24(0 - -0.25)
Thickness (mm)
1.5(-0.03 - -0.08)
Housing Hollow Depth (mm)
1.0(0.20 - -0.05)
Knock hole Diameter (mm)
1.625(0.25 - 0)
Coefficient of Friction (micro)
0.03 - 0.2
Pressure Resistance (MPa)
Compression : 304
Allowable Surface Pressure (MPa)
Highest : 137 Normal : 49.0 or less
Material
Polytetrafluoroethylene resin (PTFE) +Special additive
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine part production
5
From Japan
On 2017-07-02 15:26:17
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#8752511.
For sliding friction reduction between crankshaft of road bike and BB
5
From Japan
On 2015-07-22 22:06:15
I put the appropriate shim ring of iron on the crankshaft with the convenience of the frame, but since it seemed that rust appeared, I decided to exchange it. It may be my imagination, but I think the rowing became lighter a bit. I am satisfied very much that I could make it with a trial sense in terms of price. Thank you very much.
This review is about item#08752597.