Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Thrust Washer
  • DDK05 Thrust Washer
  • DDK05 Thrust Washer
  • DDK05 Thrust Washer

DDK05 Thrust Washer K5T30

5.00 (1)
Item.#
08752624
Mfr.#
K5T30
Package Qty.
1PC
Ship pack of
1
4.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Housing Hollow Depth (mm)
1.0(0.20 to -0.05)
Knock hole Diameter (mm)
4.125(0.25 to 0)
Coefficient of Friction (micro)
0.03 to 0.2
Pressure Resistance (MPa)
Compression: 304
Allowable Surface Pressure (MPa)
Highest: 137 common: 49.0 below
Knock Hole P.C.D. (mm)
43+/-0.12
Inner Diameter (phi mm)
32 (0.25 to 0)
Material
Tetrafluoroethylene resin (PTFE) + special additive
Application
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Operating Temperature Range (deg C)
-200 to 280
Admissibility of Foreign Body
Small
Thermal Conductivity (W/mk)
42
Allowable Sliding Speed (m / min)
Maximum: 60 common: 15 or less
Outer Diameter (phi mm)
54(0 to -0.25)
Thickness (mm)
1.5(-0.03 to -0.08)
Linear Expansion Coefficient (x 10-6/degree C)
A direction parallel to the bearing surface:11 the thickness direction : 30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sliding friction reduction of between road bike of the crank shaft and BB
5
From Japan
On 2015-07-22 22:06:15
It a suitable iron shim rings had digs at the convenience of the frame to the crank shaft but, So was like rust out, was to be replaced. It might be my imagination, but I feel a little rowing has become lightly. Of price also we are very satisfied of the can in the trial sense. Thank you very much.
This review is about item#08752597.