Buy more than* S$200* and get FREE SHIPPING

  • Poly Ball Tap
  • Poly Ball Tap
  • Poly Ball Tap

Poly Ball Tap 6603-20

4.88 (8)
Item.#
08752737
Mfr.#
6603-20
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
PE
Maximum Temperature (Degree C)
50
Dimensions B (mm)
54
Dimensions D (mm)
17
Operating Pressure Range (MPa)
0.1 to 0.75
Material (arm)
Brass
Material (Body)
Bronze
Dimensions E (mm)
40
Dimensions A (mm)
360
Screw Diameter
PJ3/4
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used as a full water stop valve of the well water intermediate tank
5
From Japan
On 2018-04-11 21:12:34
Since it is clogged with valves for several years, they are exchanged. I love the easy structure so you can easily install and remove it.
This review is about item#8752721.
Maintenance of water supply tank
5
From Japan
On 2017-05-06 16:00:47
When the arm attachment part of the main body became strange, it overflies if you tighten the screw of the fulcrum, if it loosens it is a harsh sound of large sound, even if it adjusts it was a troublesome symptom that happens occasionally so we obediently replaced it with a new one. Now that's safe.
This review is about item#8752737.
Feed water tank
5
From Japan
On 2015-10-14 20:20:31
Because well water is stored in the water supply tank to prevent overflow. Until now I had stopped the water as soon as it did not overflow, but after installing the ball tap it got to be able to stop water surely without overflow and it got better without using anxiety. There was no more wasted water. Result It was very cheap shopping.
This review is about item#08752721.
In-tank control of tap water
5
From Japan
On 2015-07-09 12:50:26
Usability is very good.
This review is about item#08752721.
For cooling tower make-up water
5
From Japan
On 2014-11-26 22:58:22
I used the same thing in the past, but it is an exchange again in a few years after I exchanged for aged deterioration
This review is about item#08752721.
Used for repair of the san's toilet
5
From Japan
On 2014-11-03 00:11:25
The size is just right, and it can be used without hindrance for now. Since it is likely that the width of the tank and the operation of the operation lever may be hindered because the ball is large, I want you to shape it so that the shape of the ball is somewhat crushed if possible.
This review is about item#08752721.
Company or home repair
5
From Japan
On 2013-12-25 13:53:30
Older parts are available soon, it is very helpful. It saves you the trouble of going around the store.
This review is about item#08752721.
For water supply of expansion tank
4
From Japan
On 2013-06-10 14:20:13
It is relatively easy to use, but I think that it was early to become malfunctioning.
This review is about item#08752737.