Buy more than* S$200* and get FREE SHIPPING

  • Poly Ball Tap
  • Poly Ball Tap
  • Poly Ball Tap

Poly Ball Tap 6609-13

5.00 (3)
Item.#
08752782
Mfr.#
6609-13
Package Qty.
1PC
Ship pack of
1
37.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
PE
Maximum Temperature (Degree C)
60
Standard
JIS standard
Dimensions B (mm)
90
Dimensions D (mm)
26
Screw Diameter
PJ1/2
Material (arm)
Brass
Operating Pressure Range (MPa)
0.1 to 0.75
Material (Body)
Bronze
Dimensions E (mm)
35
Dimensions A (mm)
310
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For agricultural irrigation equipment
5
From Japan
On 2016-08-21 20:58:48
Because with the ball tap, was able to work in peace.
This review is about item#8752791.
For degraded and replaced because of a small leak.
5
From Japan
On 2014-06-13 16:34:22
Replacement is simple, leading to savings of water to prevent water leakage.
This review is about item#08752782.
Water level adjustment of boiler
5
From Japan
On 2014-04-02 05:31:31
We used to hot water boiler of greenhouses. Ball tap for water supply failure, was able to safely exchange to arrive the next day. There is no way inferior to the reasonable in function.
This review is about item#08752782.