Buy more than* S$200* and get FREE SHIPPING

  • Poly Ball Tap
  • Poly Ball Tap
  • Poly Ball Tap

Poly Ball Tap 6609-20

5.00 (3)
Item.#
08752791
Mfr.#
6609-20
Package Qty.
1PC
Ship pack of
1
67.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
PE
Maximum Temperature (Degree C)
60
Standard
JIS standard
Dimensions B (mm)
230
Dimensions D (mm)
40
Screw Diameter
PJ3/4
Material (arm)
Brass
Operating Pressure Range (MPa)
0.1 to 0.75
Material (Body)
Bronze
Dimensions E (mm)
35
Dimensions A (mm)
420
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For agricultural irrigation equipment
5
From Japan
On 2016-08-21 20:58:48
I added a ball tap, so I can work with peace of mind.
This review is about item#8752791.
Because of deterioration, there was a small water leakage and it was exchanged.
5
From Japan
On 2014-06-13 16:34:22
Easy to replace, leading to water saving to prevent water leakage.
This review is about item#08752782.
Boiler water level adjustment
5
From Japan
On 2014-04-02 05:31:31
I used it for a hot water boiler in a vinyl house. The ball tap for water supply failed, I arrived on the next day and it was successfully replaced. It is reasonable and has no inferior function.
This review is about item#08752782.