Buy more than* S$200* and get FREE SHIPPING

  • Poly Ball Tap
  • Poly Ball Tap
  • Poly Ball Tap

Poly Ball Tap 6609-25

5.00 (3)
Item.#
08752807
Mfr.#
6609-25
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
PE
Maximum Temperature (Degree C)
60
Standard
JIS standard
Dimensions B (mm)
190
Dimensions D (mm)
50
Screw Diameter
PJ1
Material (arm)
Brass
Operating Pressure Range (MPa)
0.1 to 0.75
Material (Body)
Bronze
Dimensions E (mm)
38
Dimensions A (mm)
440
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For agricultural irrigation equipment
5
From Japan
On 2016-08-21 20:58:48
I added a ball tap, so I can work with peace of mind.
This review is about item#8752791.
Because of deterioration, there was a small water leakage and it was exchanged.
5
From Japan
On 2014-06-13 16:34:22
Easy to replace, leading to water saving to prevent water leakage.
This review is about item#08752782.
Boiler water level adjustment
5
From Japan
On 2014-04-02 05:31:31
I used it for a hot water boiler in a vinyl house. The ball tap for water supply failed, I arrived on the next day and it was successfully replaced. It is reasonable and has no inferior function.
This review is about item#08752782.