Buy more than* S$200* and get FREE SHIPPING

  • Poly Ball Tap
  • Poly Ball Tap
  • Poly Ball Tap

Poly Ball Tap 6616-40

4.50 (6)
Item.#
08752886
Mfr.#
6616-40
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
PE
Dimensions B (mm)
171.0
Dimensions D (mm)
50.0
Operating Pressure Range (MPa)
0.1-0.75
Material (Body)
Bronze
Standard
Japan Water Works Association Quality Certification Center certification
Maximum Temperature (Degree C)
60
Dimensions E (mm)
48.0
Dimensions A (mm)
550.0
Screw Diameter
G1 1/2
Material (arm)
Brass
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Repair of underground aquarium
5
From Japan
On 2016-07-31 21:15:12
I used it for ON / OFF of the air leading to the valve of supply to the groundwater tank. When I thought that water did not go up to the elevated tank, it was rusted and it was solidified. Since it was air to open and close the valves, I will control the air with this part.
This review is about item#08752843.
Air conditioner cooling water
5
From Japan
On 2016-05-23 19:07:26
The ball tap for the cooling water of the store's air conditioner broke down, and the tap water to the cooling tank stopped stopping. Water bills are never cheap here as well. Since the price difference of 1 yen / 2 yen affects the attracting ability, the store manager striving for cost savings every day asked for urgent repair. Delivery from the Monotaro was quick, and it arrived the next day of ordering. Thanks to you, I got thankfully from the manager.
This review is about item#08752861.
For automatic supply of water supply tank
5
From Japan
On 2015-04-13 11:02:09
Quality is good, water-stopping is also good, it's alright. It is enough for Shimizu, but is not it for chemicals? For example, it is convenient if you can use a ball tap when the liquid in the tank supplies water to 10% hydrochloric acid, 5% caustic soda. Other manufacturers have PVC ball taps, but water stop is not complete. In such a place we open and close the solenoid valve with a level switch.
This review is about item#08752852.
Water ONN / OFF of reservoir tank for agricultural vegetable washing machine
4
From Japan
On 2015-04-07 17:14:26
I bought it for the water supply of the water storage tank. The price was affordable and I bought it. I installed the mounting base by myself. I am satisfied that it is installed well. I am satisfied with the goods
This review is about item#08752843.
Water storage in aquarium
4
From Japan
On 2014-05-28 13:07:41
It must be assembled when opening it, it takes a while and it is disappointingly productive, I am satisfied with a firm build.
This review is about item#08752843.
Kyu Swiss Setubi Koji
4
From Japan
On 2013-03-12 22:09:00
Yokata Ito Omoi Mass.
This review is about item#08752852.