Buy more than* S$200* and get FREE SHIPPING

  • Blade Flexible Tube
  • Blade Flexible Tube
  • Blade Flexible Tube
  • Blade Flexible Tube
  • Blade Flexible Tube

Blade Flexible Tube 798-22x300

4.75 (4)
Item.#
08753184
Mfr.#
798-22x300
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (bade)
SUS304
Maximum Working Pressure (MPa)
0.75
Material (coating)
TPU
Length L(mm)
300
Material (Tubes)
Crosslinking Poriechin tube
Color
Pearl color (coating layer)
Mounting Screw
G1/2
Operating Temperature Range (deg C)
1-90
Tube Inner Diameter (mm)
8.8
Material (nuts)
Brass
Material (packing)
Non-asbestos
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Piping repair at home
5
From Japan
On 2016-05-17 11:45:19
It is environmentally friendly as it is a simple packaging. I think that quality is quite no problem on appearance. However, due to the nature of the product, it may not be real quality unless it is several years.
This review is about item#08753184.
For repair
4
From Japan
On 2015-05-22 17:47:25
no problem
This review is about item#08753175.
Repair of mixed water stopper
5
From Japan
On 2014-11-21 19:46:05
Convenient because it can be easily installed
This review is about item#08753202.
Used for hot water supply piping
5
From Japan
On 2013-06-20 13:29:28
We used it on the hot water supply pipe side by connecting the G13 screws to the water tap. I thought that it was nice to be easy to bend though the installation work was carried out by bending the blade flexure somewhat. I bought the length of blade blade 700 mm, so I felt a little cheaper than purchasing at another company. If you have the opportunity to buy again.
This review is about item#44384724.