Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Stopper
  • Rubber Stopper
  • Rubber Stopper

Rubber Stopper 2904470

4.71 (14)
Item.#
08753857
Mfr.#
2904470
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
NBR
Dimensions (A x B)(mm)
18x16
Height H (mm)
21
Instant Cold-Resistant
-20 deg C
Instant Heat Resistance
100 degree C
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Used as a water stopper of a ship
5
From Japan
On 2018-02-08 14:33:52
It was the item I thought. Easy to understand dimensions (height * width * diameter).
This review is about item#8753945.
A plug of a ship's air chamber
5
From Japan
On 2017-10-11 18:49:20
I ran several home centers, but none at all. Finally I found out. Thank you very much.
This review is about item#8753841.
I used it for the drainage lid of the truck.
3
From Japan
On 2017-04-11 16:45:07
Usability is normal. It is also sold to mass merchandisers, but I think that it is convenient because it will also deliver if you think about the trouble of going to find it.
This review is about item#8753972.
Used as a stopper for the drain of the hand bowl
5
From Japan
On 2017-02-13 18:46:56
Since the side of the hole to be installed is slightly irregular and leaks water, I use it by rolling the sealing tape for waterworks and using it with a lot of force, but since it is a solid rubber, it can be stopped securely without getting into the hole too much.
This review is about item#8753945.
Customer's request
5
From Japan
On 2017-01-23 09:55:57
We were able to respond to customer requests. As expected it is Mr. Monotaro. Also, if you have anything to ask, thank you.
This review is about item#8753954.
Lost faucet substitute
5
From Japan
On 2016-07-31 04:29:20
Pla in the garden? I bought it as a substitute because I lost the water draining plug of the gourd pond made by me. Neighborhood shops had only large size, scraping around and trying to use it, so we could not find out what we were looking for, so we found something perfect and was saved. (^ _ ^) V It is convenient because it can push in to the perfect place because the aperture is different at the top and bottom.
This review is about item#08753832.
Used as a simple stopper
5
From Japan
On 2015-03-30 21:46:15
I lost the stopcock of the vacuum pump and I was in trouble, I found this rubber stopper with Monotaro. It fitted perfectly and the vacuum condition was reproduced successfully. It was a first aid for the time being, but it was really helpful.
This review is about item#08753902.
Fill the bottom of the pot
5
From Japan
On 2015-03-14 21:14:45
I bought it for filling the bottom of a pot of porcelain pot into a water lily pot, but it did not leak a drop.
This review is about item#08753884.
Attachment of lens, filter, mounting ring, etc.
5
From Japan
On 2014-04-25 03:24:36
It is not a usage method as the original rubber "stopper", but it is purchased and used for "ring turning" which is common in camera / lens relation, but there are sufficient quality such as stickiness and durability, it is useful I will.
This review is about item#08753963.
Used as material for N2 purge leak test
4
From Japan
On 2013-10-21 09:25:04
Where large rubber stoppers are difficult to obtain, I think that we could procure as soon as possible on time to delivery.
This review is about item#08754024.