Buy more than* S$200* and get FREE SHIPPING

  • Protective Glasses Ee
  • Protective Glasses Ee
  • Protective Glasses Ee

Protective Glasses Ee EE-02

4.50 (14)
Item.#
08754103
Mfr.#
EE-02
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Lens Color
Clear
Weight (g)
27
Specification
Possible to use together with half masks The lens width is narrowest, so it is for people with smaller faces. Comes with a slip resistant rubber cover.
Material (frame)
Polycarbonate
Frame Color
Blue
Color
Blue
Standard
EN166-2001 Personal eye protection (Europe standard) conformed product
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Mowing, high pressure cleaning of agricultural equipment
5
From Japan
On 2017-12-15 20:00:22
It is light and completely protects eyes. I forget to attach things
This review is about item#8443023.
Washing with chemicals
5
From Japan
On 2016-04-09 22:52:37
Although I have purchased it many times by repeat, it is lightweight, I am very satisfied with the price.
This review is about item#08443023.
Woodworking
5
From Japan
On 2016-04-07 14:41:01
I bought it for women but it is perfect size and it does not have to be gone. The price is reasonable and satisfying.
This review is about item#08443023.
Light working time
5
From Japan
On 2014-06-17 19:41:09
Feeling to fit the face of the Japanese. Good sight, good quality with price
This review is about item#08443023.
For a night bike
5
From Japan
On 2013-11-13 13:38:59
I think that it is very light and easy to apply. The company name of Katakana is bad.
This review is about item#08443023.
Field work
5
From Japan
On 2013-07-25 01:47:54
Because it is suitable for women and children, I purchased it for the first time for my wife to use. Since it is not so small it can be used normally for men. Even if you sweat in summer mountain walking, it is relatively cloudy. Also, even if you strike the stone and sand with the guns and hit the debris, it certainly is not easily scratched. As a product of this type, the size at the time of folding does not become unnecessarily large, and it is also advantageous that it can be stored if it is a large eyeglass case. After all, I order additional order for myself. The price is affordable but it is never disposable and it can be used for more than the price.
This review is about item#08754103.
Work in the factory
5
From Japan
On 2013-05-20 18:10:14
Light and easy to use. The vision is clear and the price satisfaction is high.
This review is about item#08754103.
Pollen control
4
From Japan
On 2013-04-10 18:54:07
There are no frames above and below the lens, so the field of view is wide, I think that it is a good product that fits the face. However, the blue logo of "shigematsu" in the temple part is very daunting, if you really want to add a logo, I want you to make it at least Roman.
This review is about item#08443023.
Spot welding
2
From Japan
On 2013-03-11 17:09:45
My ears hurt for a long time use
This review is about item#08443023.
Solder work, lead cutting
5
From Japan
On 2013-02-28 16:44:51
Distortion of the visual field is less than other objects, and it is hard to get tired.
This review is about item#08443023.