Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses EE-32
  • Safety Glasses EE-32
  • Safety Glasses EE-32

Safety Glasses EE-32 EE-32B

4.50 (42)
Item.#
08754112
Mfr.#
EE-32B
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
PC (polycarbonate)
Lens Color
Clear
Material
(Nose pad) (polyvinyl chloride) PVC
Standard
EN166-2001 Personal eye protection (Europe standard) conformed product
Material (frame)
PC (polycarbonate)
Weight (g)
27
Frame Color
Metallic blue
Customer Reviews
5 star 30
4 star 7
3 star 2
2 star 2
1 star 1
Review Rating: 4.50
42 Customer Reviews
The reviews are automatic translation.
Lecture material such as cutting power work
5
From Japan
On 2018-05-12 10:34:36
I think that it is extremely fitting, not cloudy and comfortable to use
This review is about item#8754121.
Commuting
5
From Japan
On 2018-03-12 14:38:17
There is no misalignment after fitting it. It is likely to be able to use it for a long time as it is a firm build.
This review is about item#8754121.
Used when facility installation work
5
From Japan
On 2017-10-06 15:46:08
When used for a long time, the sensation became slightly abnormal, and when looking at the lower side and looking at the upper side there was a thing that hindered at walking.
This review is about item#08754112.
Ears hard to hurt
5
From Japan
On 2017-08-18 11:02:15
It is good in terms of design and there is no problem with lens transparency. If it can not be helped if scratches are dropped, only if you are doing basic work No problem hardness. I wonder if there is red.
This review is about item#8754112.
Safety glasses at the time of forklift operation
5
From Japan
On 2017-02-12 15:16:45
Although the strength of the fit is a place where opinions are separated, I think that protection is high with a slightly larger lens
This review is about item#8754112.
During the shaving operation
5
From Japan
On 2016-08-08 16:22:28
It was easy to use without tightening
This review is about item#8754112.
To protect the eyes when using the lathe / grinder
3
From Japan
On 2016-02-22 09:54:20
Price suitable. I do not seem to match my face / shape, but I bought it so much so I use it.
This review is about item#08754112.
Work at the factory
5
From Japan
On 2016-02-10 15:01:12
Because eyeglasses can easily be scratched, it is disposable.
This review is about item#08754112.
Weed cutting of the wilderness
4
From Japan
On 2015-10-17 05:49:44
It fits perfectly to the face. I think that it is very good at that point, but I feel scary on the contrary because there is not too much room. I want a little room in the eye contact area.
This review is about item#08754112.
Caring for the garden
1
From Japan
On 2015-10-10 14:04:13
Cloudiness appeared and perspiration accumulated in the eyelids and it did not become usable. Although the price is cheap, it has become a lost quote said from ancient times, Monotaro is very convenient, but if there is such a thing in the ball, I think that it is a study fee.
This review is about item#08754112.