Buy more than* S$200* and get FREE SHIPPING

  • Air Gun, Air Flow Adjustment With Lever

Air Gun, Air Flow Adjustment With Lever AG50L

Item.#
08754173
Mfr.#
AG50L
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2.0
Weight (g)
210
TRUSCO Part Number
398-1126
Air Jetting Amount(l/min)
145
Nozzle Length (mm)
28
Connection Diameter
G(PF)1/4