Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Airgun with Air Flow Adjustment Plug Specifications

Airgun with Air Flow Adjustment Plug Specifications AG50P

4.00 (2)
Item.#
08754191
Mfr.#
AG50P
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2.0
Connection Method
Coupler attachment
TRUSCO Part Number
398-1142
Air Jetting Amount(l/min)
145
Nozzle Length (mm)
28
Weight (g)
210
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Air blow
5
From Japan
On 2015-05-25 14:35:15
It is a long-established product of fluffy stone and air gun. I am satisfied.
This review is about item#08754191.
Remove dust adhesion.
3
From Japan
On 2011-10-07 09:29:45
I did not mind at first, but as time went on, the finger of the button got sore. (Crying) We recommend a lever type person.
This review is about item#08754191.