Buy more than* S$200* and get FREE SHIPPING

  • Plug Specifications With Air Gun Lever

Plug Specifications With Air Gun Lever AG45LP

5.00 (5)
Item.#
08754207
Mfr.#
AG45LP
Package Qty.
1PC
Ship pack of
1
23.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2.0
Connection Method
Coupler attachment
TRUSCO Part Number
363-4574
Air Jetting Amount(l/min)
160
Nozzle Length (mm)
22
Weight (g)
200
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-01-02 20:19:15
Easy price to use lightly we use well into fine dust cleaning compact is also good.
This review is about item#8754207.
Maintenance of heavy equipment, repair
5
From Japan
On 2016-09-29 17:27:49
For multiplying, you want the hook, not the hole. Without the other.
This review is about item#8754207.
Site in all departments (such as dust removal)
5
From Japan
On 2016-06-13 19:20:42
Air gun of this manufacturer is difficult broken very easy to use.
This review is about item#08754207.
When I massaged the screw hole in the Kiritani tap, blow care about the chips and the like.
5
From Japan
On 2015-09-11 22:08:04
It is tough going with a solid build. Good thing is not worried even if the slightly higher price.
This review is about item#08754207.
Use tool cleaning and other, used during cleaning
5
From Japan
On 2015-05-01 17:55:18
Ease of handling of the gun grip is good. Also GOOD balance between price
This review is about item#08754207.