Buy more than* S$200* and get FREE SHIPPING

  • Airgun AG Series with Lever, with Plug Specification Air Flow Adjustment

Airgun AG Series with Lever, with Plug Specification Air Flow Adjustment AG50LP

5.00 (1)
Item.#
08754216
Mfr.#
AG50LP
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2.0
Connection Method
Coupler attachment
TRUSCO Part Number
398-1134
Air Jetting Amount(l/min)
145
Nozzle Length (mm)
28
Weight (g)
210
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the engine room
5
From Japan
On 2016-03-28 17:15:45
There is power, I am satisfied.
This review is about item#08754216.