Buy more than* S$200* and get FREE SHIPPING

  • Long Nozzle

Long Nozzle AG45x100

5.00 (3)
Item.#
08754225
Mfr.#
AG45x100
Package Qty.
1PC
Ship pack of
1
11.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side(mm)
12
Material
Body: brass rod Pipe: made from copper
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
100
Screw
G1/8
Air Jetting Amount(l/min)
160
Pipe Diameter (phi mm)
-
Type
Hard type processed hexagonal rod
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air gun
5
From Japan
On 2017-04-29 16:19:15
It's just a good length, I care. In addition, I was ordered.
This review is about item#40362454.
Cleaning in a narrow place
5
From Japan
On 2016-03-22 22:19:25
I could use it as expected
This review is about item#40362454.
Cleaning of dirt inside piping
5
From Japan
On 2014-03-13 15:49:22
The size of the hole at the tip of the nozzle is exactly the right length so it can be cleaned with strong air pressure.
This review is about item#40362454.