Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Nozzle

Long Nozzle AG45x300

4.86 (7)
Item.#
08754234
Mfr.#
AG45x300
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side(mm)
12
Air Jetting Amount(l/min)
185
Pipe Diameter (phi mm)
5
Type
General type
Screw
G1/8
Nozzle Diameter (phi mm)
2.3
Nozzle Length (mm)
320
Material
Body: brass rod Pipe: made from copper
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Cleaning machinery and cleaning workshop
5
From Japan
On 2018-06-14 13:30:41
Effective in places that are out of reach Effective in the narrow part of the back is the best.
This review is about item#8754234.
Cleaning the drilling machine
4
From Japan
On 2018-04-18 19:38:50
Because of long nozzle, dust, chips and other danger of flight are less likely to work safely. It is good to have O ring on the thread part.
This review is about item#8754234.
Air blowing operation
5
From Japan
On 2017-11-30 15:04:56
I use it in radial air blow work. Even when chips are in the hole, the nozzle enters to the bottom of the hole so it is very easy to use.
This review is about item#40362454.
Vehicle maintenance.
5
From Japan
On 2017-09-05 08:23:39
I bought it because the nozzle I used before broke. I am saving the length exactly well.
This review is about item#40362454.
Air gun
5
From Japan
On 2017-04-29 16:19:15
It's just a good length, I care. In addition, I was ordered.
This review is about item#40362454.
Cleaning in a narrow place
5
From Japan
On 2016-03-22 22:19:25
I could use it as expected
This review is about item#40362454.
Cleaning of dirt inside piping
5
From Japan
On 2014-03-13 15:49:22
The size of the hole at the tip of the nozzle is exactly the right length so it can be cleaned with strong air pressure.
This review is about item#40362454.