Buy more than* S$200* and get FREE SHIPPING

  • Slender Nozzle

Slender Nozzle AG45xphi2x100

4.00 (3)
Item.#
08754243
Mfr.#
AG45xphi2x100
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF 1/8
Hexagon Opposite Side(mm)
12
Air Jetting Amount(l/min)
32
Pipe Diameter (phi mm)
phi 2
Material
Body: brass rod pipe: made from brass
Nozzle Length (mm)
120
Screw
G1/8
Nozzle Diameter (phi mm)
1.0
Weight (g)
13
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2015-03-12 13:19:11
I tried to use it for grip-free use, but because the diameter was thin, the pressure dropped and I could not use it. It can be used to clean the cab jet. It is thin so it turns easily
This review is about item#08754243.
Motorcycle maintenance
4
From Japan
On 2015-03-12 13:19:02
I tried to use it for grip-free use, but because the diameter was thin, the pressure dropped and I could not use it. It can be used to clean the cab jet. It is thin so it turns easily
This review is about item#08754243.
For PC Maintenance
4
From Japan
On 2014-10-05 17:00:58
I bought it for fine work, but I am sorry that it is not packing.
This review is about item#08754243.