Buy more than* S$200* and get FREE SHIPPING

  • Airgun Narrow Nozzle

Airgun Narrow Nozzle AG35

Item.#
08754286
Mfr.#
AG35
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF 1/8
Nozzle Diameter (phi mm)
3.0
Weight (g)
210
Air Jetting Amount(l/min)
260
Nozzle Length (mm)
106
Connection Diameter
PF1/4