Buy more than* S$200* and get FREE SHIPPING

  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Blue
  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Blue
  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Blue

Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Blue BM-2043(Blue)

by ASOH
4.57 (7)
Item.#
08754347
Mfr.#
BM-2043(Blue)
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (P.T) X B (P.F)
1/2x3/8
Operating Temperature Range (deg C)
+80deg C to -10deg C(I except freezing point)
Type
Straight
Inside Diameter R (phi mm)
8
Application
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Replacing the water drain valve of the compressor
5
From Japan
On 2018-04-09 11:01:32
The water drain valve was replaced with screw type and hard to use. For monotaro brand things, the withstand pressure value is low, then it will be inexpensive. I tried purchasing this but it was no problem and usability was good.
This review is about item#08754295.
It is used in combination with other valve couplers for air blow or air cooling
5
From Japan
On 2017-12-12 22:39:08
Impression about the product, there are no improvement points It is handy.
This review is about item#8754313.
Output opening and closing of the air compressor
5
From Japan
On 2017-05-24 08:35:15
I use it almost every day for about 2 years, but I use it without any leaks.
This review is about item#08754313.
Used for repairing air compressor
5
From Japan
On 2016-08-28 10:14:19
Because the air compressor 's sleeve valve stuck and it stopped moving, I replaced it with this product. Operation became easier without air leakage. It is a good product.
This review is about item#8754313.
Used for carbon dioxide cooker
4
From Japan
On 2016-07-28 16:46:45
It is cheap, confidential and has a solid lever.
This review is about item#08754295.
Opening and closing of the piping of the compressor
5
From Japan
On 2015-10-19 22:29:43
It is easy to open and close with easy power, so it can open and close quickly at 90 degrees.
This review is about item#08754331.
To stop jet jet
3
From Japan
On 2014-11-11 19:51:04
It is useless because it will leak whether the pitch of the screw does not match.
This review is about item#08754313.