Buy more than* S$200* and get FREE SHIPPING

  • Ace Ball Straight Type Hose Nipple Integral Type, Handle Color Blue
  • Ace Ball Straight Type Hose Nipple Integral Type, Handle Color Blue
  • Ace Ball Straight Type Hose Nipple Integral Type, Handle Color Blue

Ace Ball Straight Type Hose Nipple Integral Type, Handle Color Blue BH-1310(Blue)

by ASOH
5.00 (1)
Item.#
08754401
Mfr.#
BH-1310(Blue)
Package Qty.
1PC
Ship pack of
1
12.52 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Inside Diameter R (phi mm)
6
Type
Straight
Operating Temperature Range (deg C)
+80deg C to -10deg C(I except freezing point)
Maximum Working Pressure (MPa)
0.98
A (P.T) x B (Outer Dimension phi)
3/8x10.5
Application
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for automatic water supply to plants.
5
From Japan
On 2017-06-20 18:21:15
I was satisfied because it was the item I thought, but I had a hard time finding the nut of the screw part.
This review is about item#8754365.