Buy more than* S$200* and get FREE SHIPPING

  • Ace Ball Straight Type, Both Outer Screw Type, Handle Color Blue
  • Ace Ball Straight Type, Both Outer Screw Type, Handle Color Blue
  • Ace Ball Straight Type, Both Outer Screw Type, Handle Color Blue

Ace Ball Straight Type, Both Outer Screw Type, Handle Color Blue BS-1022(Blue)

by Aso
4.50 (4)
Item.#
08754426
Mfr.#
BS-1022(Blue)
Package Qty.
1PC
Ship pack of
1
11.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
Fluid
Water, oil, air
Inside Diameter R (phi mm)
6
Application
Pneumatic equipment such as compressor. Small pumps and ancillary equipment. Marine boat and agricultural equipment(Copper piping for hydraulic equipment. Science / medical equipment. Machine tools and equipment. Other industrial machinery and equipment.
Type
Straight
A (P.T) X B (P.F)
1/4x1/4
Operating Temperature Range (deg C)
+80deg C to -10deg C(I except freezing point)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Output cut of the compressor
5
From Japan
On 2015-12-07 14:45:37
Description I think want about the difference between the price of a thing of the orange knob.
This review is about item#08754426.
Opening and closing of the air hose
5
From Japan
On 2015-06-23 21:01:58
Previous uses a similar product from. This time I bought because it was listed in the catalog. We're using without the conventional product and inferiority.
This review is about item#08754426.
Stop of compressor air
5
From Japan
On 2015-04-20 08:55:48
Those that have been used have been used without any problem and therefore exchange has been air leakage.
This review is about item#08754426.
It attached to the discharge side of the oil mist separator which is connected to a small compressor.
3
From Japan
On 2009-11-02 19:11:01
There is an inner diameter 6mm, but the discharge side was not 6mm. (Inlet side is 6mm) And air leakage when you connect the hose, but had been troubled, inner diameter is aware that it is not 6mm, no longer air leakage spread to 6mm in the drill. I think I would like you to accurately reflect the information. However, the point that color to choose I think very good. Such as if there is a multiple of the piping in a narrow space, you can see at a glance.
This review is about item#08754417.