Buy more than* S$200* and get FREE SHIPPING

  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black
  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black
  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black

Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black BM-1021(Black)

by Aso
5.00 (1)
Item.#
08754462
Mfr.#
BM-1021(Black)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.68 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery and equipment.
Type
Straight
Inside Diameter R (phi mm)
6
Maximum Working Pressure (MPa)
0.98
A (P.T) X B (P.F)
1/4x1/8
Operating Temperature Range (deg C)
+80deg C to -10deg C(I except freezing point)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase as a valve of the hose joint portion of the compressor
5
From Japan
On 2015-01-18 23:05:49
Although there is no improvement on the function, or would not it be neat in order to use the person who was the line of the opening and closing mark of cock top 90 degrees Speaking by force.
This review is about item#08754471.