Buy more than* S$200* and get FREE SHIPPING

  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black
  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black
  • Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black

Ace Ball Straight Type Outside, Inner Screw Type, Handle Color Black BM-1032(Black)

by ASOH
5.00 (2)
Item.#
08754487
Mfr.#
BM-1032(Black)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery and equipment.
Type
Straight
A (P.T) X B (P.F)
3/8x1/4
Maximum Working Pressure (MPa)
0.98
Inside Diameter R (phi mm)
6
Operating Temperature Range (deg C)
+80deg C to -10deg C(I except freezing point)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used in combination with other valve couplers for air blow or air cooling
5
From Japan
On 2017-12-12 22:42:01
Impression about the product, there is no improvement point Usability is good
This review is about item#8754471.
Purchase as valve of compressor's hose joint part
5
From Japan
On 2015-01-18 23:05:49
Although there are no functional improvements, in other words, it would be clearer to use the opening / closing mark line at the top of the cock at 90 degrees.
This review is about item#08754471.