Buy more than* S$200* and get FREE SHIPPING

  • White Iron Socket
  • White Iron Socket
  • White Iron Socket

White Iron Socket 20A

5.00 (2)
Item.#
08754654
Mfr.#
20A
Package Qty.
1PC
Ship pack of
1
4.63 SGD
ADD TO CART
Shipped after 2017-07-07
Now we ship to...
...see all
Item Feature
Dimensions C1 (mm)
0.2
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (B)
3/4
RoHS Directive
Support
Dimensions C (mm)
1.5
Screw Type
PS screw
Outside Diameter D (phi mm)
34.5
Dimensions L (mm)
40.0
Nominal Diameter (A)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for unannular well digging
5
From Japan
On 2015-09-08 15:34:06
If the diameter is 5 cm longer, it will be saved
This review is about item#08754645.
Machine parts of our company
5
From Japan
On 2014-03-15 15:27:36
Good quality
This review is about item#08754611.