Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • White Iron Socket
  • White Iron Socket
  • White Iron Socket

White Iron Socket 25A

5.00 (2)
Item.#
08754663
Mfr.#
25A
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C1 (mm)
0.2
Maximum Working Pressure (MPa)
1.0
Dimensions C (mm)
2.0
Nominal Diameter (B)
1
RoHS Directive
Correspondence
Screw Type
PS screw
Nominal Diameter (A)
25
Outside Diameter D (phi mm)
41.5
Dimensions L (mm)
47.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for unannular well digging
5
From Japan
On 2015-09-08 15:34:06
If the diameter is 5 cm longer, it will be saved
This review is about item#08754645.
Machine parts of our company
5
From Japan
On 2014-03-15 15:27:36
Good quality
This review is about item#08754611.