|
Craft Tape No.101H No.101H
(6)
- Item.#
- 08755372
- Mfr.#
- No.101H
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Purpose
- Cardboard packing boxes.
The courier packaging
Light to medium packaging
- Adhesive Force (N/25mm)
- 8.1
- Tensile Strength (N/25mm)
- 150
- Adhesive Power (N/10mm)
- 3.3
- Tuck (ball No.)
- 12
- Tape Thickness (mm)
- 0.140
- Tape Length (m)
- 50
- Tape Width (mm)
- 50
- Rewinding Force (N/25mm)
- 1.5
- Tensile Strength (N/10mm)
- 60.0
- Rewind Strength (N/10mm)
- 0.60
- Holding Power (mm)
- 0.0
- Adhesive
- Synthetic rubber
- Extensibility (%)
- 8.3
- Base Material
- Crart paper
- Color
- Brown
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
2 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
For packing
From Japan
On 2018-01-31 20:37:52
It is quite good progress, it is a good product. When one cutter is attached to each piece
I think it's better.
Daily necessaries everyday use
From Japan
On 2017-07-27 14:34:42
I purchased it so it will be 3000 yen at a little more, I think quality is normal.
packing
From Japan
On 2016-04-13 09:13:50
Stickiness is also strong and is used without problems.
work
From Japan
On 2014-12-15 00:10:14
The quality of the gum tape should be pin and drill, and after all considering workability leading to cost, you should choose a reliable brand.
Packing work
From Japan
On 2014-05-14 15:49:16
I am allowed to use it without problems for packing, such as thickness and adhesive surface. I wish the price was a bit cheaper ...
When shipping items
From Japan
On 2012-05-04 12:50:40
Is it so?
Customers Who Bought This Item Also Bought