Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 420EA Swivel Caster, Nylon Solid Wheel

Screw Type 420EA Swivel Caster, Nylon Solid Wheel 420EA-N40

5.00 (4)
Item.#
08755713
Mfr.#
420EA-N40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Swivel
Wheel No.
429G-N
Spanner
19mm
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
30
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
20
Shaft Length L (mm)
35
Attachment Height H (mm)
60
Allowable Load (daN[kgf])
30[30.6]
Turning Radius (mm)
41
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Width (mm)
16
Type
NylonWheel
Material (Wheel)
Nylonpiecewheels
Weight (g)
127
Wheel Diameter (phi mm)
40
Brake
None
Model
420EASwivel
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-12 08:52:26
Especially not possible but not impossible, but I think that it is a good product.
This review is about item#08755713.
Production of dolly
5
From Japan
On 2016-12-28 22:28:14
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
Production of dolly
5
From Japan
On 2016-12-27 21:59:42
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
To make a private dolly of the company
5
From Japan
On 2013-12-23 14:47:10
Because the tire part is made of nylon, it is very good for our company that uses oils. However, if there is guidance of screws and washers that match the product together, it will be saved.
This review is about item#08755722.