Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420EA Swivel Caster, Nylon Solid Wheel

Screw Type 420EA Swivel Caster, Nylon Solid Wheel 420EA-N100

5.00 (3)
Item.#
08755747
Mfr.#
420EA-N100
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
126
Allowable Load (daN[kgf])
60[61.2]
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Width (mm)
25
Type
NylonWheel
Material (Wheel)
Nylonpiecewheels
Weight (g)
424
Wheel Diameter (phi mm)
100
Brake
None
Model
420EASwivel
Shape
Swivel
Wheel No.
429E-N
Spanner
23mm
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
32
Shaft Length L (mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of dolly
5
From Japan
On 2016-12-28 22:28:14
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
Production of dolly
5
From Japan
On 2016-12-27 21:59:42
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
To make a private dolly of the company
5
From Japan
On 2013-12-23 14:47:10
Because the tire part is made of nylon, it is very good for our company that uses oils. However, if there is guidance of screws and washers that match the product together, it will be saved.
This review is about item#08755722.