Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 420EA Swivel Caster, Nylon Solid Wheel

Screw Type 420EA Swivel Caster, Nylon Solid Wheel 420EA-N125

5.00 (4)
Item.#
08755756
Mfr.#
420EA-N125
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Brake
None
Model
420EA Swivel
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
Chrome plating
Wheel Width (mm)
25
Type
Nylon Wheel
Material (Wheel)
Nylon piece wheels
Weight (g)
535
Wheel Diameter (phi mm)
125
Attachment Height H (mm)
152
Allowable Load (daN[kgf])
70[71.4]
Wheel No.
429E-N
Spanner
23mm
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
70
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
39
Shaft Length L (mm)
40
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-12 08:52:26
Especially not possible but not impossible, but I think that it is a good product.
This review is about item#08755713.
Production of dolly
5
From Japan
On 2016-12-28 22:28:14
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
Production of dolly
5
From Japan
On 2016-12-27 21:59:42
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
To make a private dolly of the company
5
From Japan
On 2013-12-23 14:47:10
Because the tire part is made of nylon, it is very good for our company that uses oils. However, if there is guidance of screws and washers that match the product together, it will be saved.
This review is about item#08755722.