Buy more than* S$200* and get FREE SHIPPING

  • Height Safety
  • Height Safety
  • Height Safety
  • Height Safety

Height Safety #80

3.00 (2)
Item.#
08755826
Mfr.#
#80
Package Qty.
1Pair
Ship pack of
1
62.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Length (cm)
23.5 (in the case of 26.0)
Material (toe core)
steel, Made of steel
Material (Sole)
Gum, Rubber
Material (Skin)
Leather, natural leather, Synthetic leather+ natural leather
Standard Weight (g/1 leg)
430(25.5cm), 430(25.5cm), 430(25.5cm)
Color
black, Black
Total Length (cm)
23 cm (in the case of 25.5 cm)
Size (cm)
23.5, 23.5, 23.5
Purpose
Civil engineering and construction work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and construction work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Summer of field work
5
From Japan
On 2012-08-11 17:32:20
Fabric portion other than the leather is well cool breathable mesh. Size is slightly larger feel. Once you wear grabbed the calf leather part when the wear as those who make yourself a star one of the reviews was torn in one shot. This was a failure from the thing that was trying to force the Jaco without removing the Velcro of the belt there is a problem with the usage. Repair and use, the following were also repeater Once damaged. Since the first of the failure, you use comfortably without any problem at all.
This review is about item#08755896.
Crane OP. Crane assembly and disassembly.
1
From Japan
On 2009-01-30 22:15:10
Grip good even in the rain. Cool even in summer. light. - Molloy. Only worn once, it became Birobiro tear is part of the calf. And quality is good but, shoddy goods. If the same price goods Wa ○ Beckman is, much above !!
This review is about item#08755896.