Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Height Safety
  • Height Safety
  • Height Safety
  • Height Safety

Height Safety #80

3.00 (2)
Item.#
08755835
Mfr.#
#80
Package Qty.
1Pair
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Length (cm)
23.5 (in the case of 26.0)
Material (toe core)
steel, Made of steel
Material (Sole)
Gum, Rubber
Purpose
Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work, Civil engineering and architectural work
Standard Weight (g/1 leg)
430(25.5cm), 430(25.5cm), 430(25.5cm)
Color
black, Black
Total Length (cm)
23 cm (in the case of 25.5 cm)
Size (cm)
24, 24, 24.0
Material (Skin)
Leather, natural leather, synthetic leather+ natural leather
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Field work in the summer
5
From Japan
On 2012-08-11 17:32:20
Mesh fabric parts other than leather are breathable and cool. I feel the size slightly larger. When you wear it like a one who did a star review, you grabbed the leather part of the calf and wear it with one shot when you wear it. It was a failure from the fact that I tried to forcibly wear a Velcro belt without having to remove the belt, because there was a problem with the usage. I repaired and used it, and after it hurt I repeated the next one. Since the first failure, I use it comfortably without any problems.
This review is about item#08755896.
· Crane OP. Crane assembly & disassembly.
1
From Japan
On 2009-01-30 22:15:10
- Good grip even in rainy weather. It is cool even in the summer. light. · Molly. Just wearing it once, the part of calves has split and turned into bilobilo. · Quality is good, bad products. Wakayama's same price item is much higher!
This review is about item#08755896.