Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binders, 2-Hole
  • Binders, 2-Hole
  • Binders, 2-Hole

Binders, 2-Hole DCL-280

3.54 (26)
Item.#
08755941
Mfr.#
DCL-280
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Index is not included.
Material (cover)
Paper
Number of Holes
2
Filing Thickness (mm)
80
Compatible Size
A4 seal
Storage Number of Sheets
about 800 sheets
External Dimensions (Width x Height) (mm)
246x310
Material (metal)
Steel
Hole Intervals (mm)
80
Color
Blue
Body Dimensions (Width x Depth x Height) (mm)
246x105x310
Across Back (mm)
105
Weight (g)
450
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 4
1 star 5
Review Rating: 3.54
26 Customer Reviews
The reviews are automatic translation.
Clerically
2
From Japan
On 2017-01-25 20:29:16
Do not check carefully (2 hole binder) and ordered it so it is hard to use, so I devised the file and put it in another clear paper and I make a finder.
This review is about item#8755932.
Electric wiring
4
From Japan
On 2016-07-29 18:45:19
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#08755923.
Document preservation
5
From Japan
On 2016-06-13 18:11:50
It is very cheap as a pipe file.
This review is about item#08755932.
Organizing materials
1
From Japan
On 2016-02-17 14:54:34
The fastening metal is hard to use. The plastic part is caught bad.
This review is about item#08755923.
I use it to keep a ledger at work.
3
From Japan
On 2015-11-16 08:33:33
The price is reasonable and I am saved. When binding the file, I feel that I'm using it several times when the metal fittings are hard to stay or when it is easy to get out of the product depending on the product.
This review is about item#08755923.
Organizing documents that have been accumulated since long ago
5
From Japan
On 2015-03-27 08:33:26
It is easy to use because it is not inferior to the manufacturer. I want two sheets of paper on the back cover instead of just one.
This review is about item#08755923.
work
5
From Japan
On 2014-09-22 21:32:41
Very easy to use
This review is about item#08755941.
Filing documents
5
From Japan
On 2014-09-01 10:16:00
Compared with major stationery manufacturers, when the structure of the two-hole file closing part is caught and the documents are packed too much, the clasp may open naturally. However, at a price less than half of the majority, COSPA is overwhelmingly good. This is enough for me.
This review is about item#08755941.
Document arrangement
1
From Japan
On 2014-06-12 07:33:18
After three to four times opening and closing it became useless. After all I repurchased to another manufacturer. Typical of cheap and bad.
This review is about item#08755923.
Management of purchasing slips
5
From Japan
On 2014-05-13 14:36:45
Ideal for storing documents with a lot of volume.
This review is about item#08755932.