Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clear File, 30 Rings
  • Clear File, 30 Rings
  • Clear File, 30 Rings
  • Clear File, 30 Rings

Clear File, 30 Rings AF655

4.26 (39)
Item.#
08755957
Mfr.#
AF655
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Pockets
20
Across Back (mm)
30
Type
Top in
Size
A4 vertical
Color
Black
Number of Holes
30
Dimensions (Width W x Height H) (mm)
254*313
Weight (g)
304
Material
Front cover/PP Spine / Recycled Paper Pocket / PP
Customer Reviews
5 star 21
4 star 10
3 star 6
2 star 1
1 star 1
Review Rating: 4.26
39 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2017-10-16 19:11:05
We organize various documents, but the clear file formula is very convenient and handy. The file is also thick, very good for the price, I think that I will buy more.
This review is about item#34846621.
Document classification storage
4
From Japan
On 2017-09-20 16:50:50
It is easy to use and convenient. It is hard enough and easy to use.
This review is about item#34846621.
For office books
5
From Japan
On 2017-07-15 13:43:05
Although it is a purchase a few times, it is very cheap and it is saved. The part of the closure is easy to break, so you have to be careful, but you can not change it to this cheapness so you do not have any dissatisfaction.
This review is about item#34846637.
Placement of drawing of field work machine in factory
5
From Japan
On 2017-07-07 19:59:42
I use it for placing the drawing on site work machine of the factory, but the price is cheap Is good.
This review is about item#34846621.
Organizing documents
3
From Japan
On 2017-06-22 22:51:22
The difficulty is that the plastic ring is fragile. It is satisfactory in terms of price.
This review is about item#34846637.
Recipe filing
3
From Japan
On 2017-03-24 22:39:28
It is easy to use if it is a little more firm, but ....
This review is about item#8755957.
Used for document filing
4
From Japan
On 2017-03-24 14:51:25
I thought that the cover was neither fluent nor firmly solid and easy to handle. The part sandwiching the document is not so strong, but it is inexpensive and convenience won.
This review is about item#8755957.
Organizing files
5
From Japan
On 2016-10-04 16:43:52
The file is also easy to use with just good transparency. I would like to order again.
This review is about item#8755957.
Used to organize documents
4
From Japan
On 2016-08-26 09:25:22
The cover is not too hard, it is not perfect, it feels good. Even if it says that it is too cheap, I will make it stupid, so those with just that good hardness are useful.
This review is about item#34846621.
Document arrangement
4
From Japan
On 2016-07-26 16:46:07
The size is just right. I wanted to buy a lot and stock it.
This review is about item#08755957.