Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Book End

Book End 9262

4.65 (48)
Item.#
08755975
Mfr.#
9262
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Steel
Size
Medium
Specification
Connection type
Weight (g)
606
Color
Blue
Dimensions (Width W x Depth D x Height H) (mm)
140x185x192
Customer Reviews
5 star 32
4 star 15
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
48 Customer Reviews
The reviews are automatic translation.
本棚の整理
4
From Japan
On 2017-04-27 17:18:19
100きんや文房具屋より作りも良く、値段も安い、買って正解でした
This review is about item#7295041.
I use to bookshelf
4
From Japan
On 2017-02-11 20:29:36
Also book fell down is less just a little bit You can fully move because if you are always upright This is useful if there is a good feeling
This review is about item#7295041.
Organizing catalog class
5
From Japan
On 2016-10-14 16:35:10
I bought looking for a bookend that can support the thick catalog. The price surface cheaply's Monotarou the most, was able to buy with confidence because the delivery time is also clear. Also when to buy a size different from the future, we want to use.
This review is about item#7295041.
Storage of LP record
4
From Japan
On 2016-09-30 08:58:43
I use for storage of LP record with two.
This review is about item#07295032.
Organization of this
5
From Japan
On 2016-09-09 20:58:07
I bought to organize the shops of this. Cheaper than I thought did not know the fact that it is such a price I bookend. A feeling of use is no problem.
This review is about item#7295032.
For office
5
From Japan
On 2016-06-23 19:03:55
It was no good will bend those of 100 yen, which had been previously used, there is also a strong and weight than the Osaka soul was wondering. Set of two is grateful.
This review is about item#07295041.
To organize this.
4
From Japan
On 2016-05-13 18:38:42
You can use without problems in common. Worth the price I think that is enough.
This review is about item#07295041.
For filing
4
From Japan
On 2015-08-19 12:54:42
Documents that there is little weight because of the rigidity was also easy to organize. Since the seal of the round sponge to bottom are stuck is good is also the scratch-resistant and prevent displacement.
This review is about item#07295041.
I found by chance. Although I bought to price alignment,
5
From Japan
On 2015-08-04 22:56:42
It made are firm, we are also polite indeed Monotarou's packing.
This review is about item#07295041.
In use in the thick file freshly
5
From Japan
On 2015-07-08 16:11:18
It is a large file, but it is easy to use without falling. Price is satisfied because even cheap.
This review is about item#07295041.