Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 8-sets combination wrench set

8-sets combination wrench set 12-203

3.33 (3)
Item.#
08756097
Mfr.#
12-203
Package Qty.
1Set(8PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Set Contents (mm)
8, 10, 11, 12, 13, 14, 17, 19 (One each)
Material
S45C
Dimension (mm)
(Opposite side 8 mm) : 110 (Opposite side 10 mm) :125 (Opposite side 11 mm) : 140 (Opposite side 12mm ) : 145 (Opposite side 13mm ) : 150 (Opposite side 14mm ) : 165 (Opposite side 17mm ) : 200 (Opposite side 19 mm): 225
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Working in a narrow place
5
From Japan
On 2015-08-27 14:47:20
This product is unlikely to break and will not be purchased unless it will not go unless it is not long before the one you have from before It is user-friendly and satisfied
This review is about item#08756097.
Everyday tools
4
From Japan
On 2011-11-17 22:27:02
It is weak to loosen tightly fastened bolts to turn normally (spanner bent)
This review is about item#08756097.
maintenance
1
From Japan
On 2009-09-30 04:21:58
The accuracy of the eyeglass part is too bad
This review is about item#08756097.