Buy more than* S$200* and get FREE SHIPPING

  • L-Zoom Arm Light
  • L-Zoom Arm Light
  • L-Zoom Arm Light
  • L-Zoom Arm Light
  • L-Zoom Arm Light
  • L-Zoom Arm Light
  • L-Zoom Arm Light

L-Zoom Arm Light OAL-8066G-W

4.09 (11)
Item.#
08756124
Mfr.#
OAL-8066G-W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Minute work etc.
Employing lamps
FHC-22ED
Maximum Clamping Width (mm)
About 65
Lens Diameter (phi mm)
127
Rating
100V 50/60Hz 22W
Weight (kg)
3.7
Arm Length (cm)
100
Material (lens)
Glass
Magnification
About 1.75
Cord Length (m)
1.6
Dimensions (Width W x depth D) (mm)
205 X 265 (Loupe portion)
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
I'm using at the time of hand work, such as stained glass.
5
From Japan
On 2016-05-26 16:58:54
Illuminance is there enough, magnifying glass in the fine work is very convenient. I have been fully satisfied with the work.
This review is about item#08756124.
Accessories made
5
From Japan
On 2014-11-23 14:18:51
The other day, purchase of new broken switch! We continue to use about eight years in the second one, but COSPA is also not good problem.
This review is about item#08756124.
Products in the factory during the inspection of the (metal pipe)
5
From Japan
On 2014-11-21 13:42:37
Magnifying glass and the fluorescent lamp is very easy to find a small crack attached. And easy to use even that can be adjusted in an easy-to-use angle has become the arm is well received from the field.
This review is about item#08756124.
Magnified observation and the illumination of the lathe milling machine work
3
From Japan
On 2014-02-12 22:09:17
I am happy that's a little more low-cost
This review is about item#08756124.
Repair work or the like of precision printed circuit board
5
From Japan
On 2013-10-10 12:02:11
Ease of use is good. Precision glass lens is also no problem. There is sufficient illumination. Or if there is a LED type of the same degree illumination.
This review is about item#08756124.
reading
5
From Japan
On 2013-02-13 14:34:18
It looks very well. If I could use a general-purpose HF fluorescent light bulb is even better
This review is about item#08756124.
Confirmation work of state
1
From Japan
On 2012-01-20 05:29:09
It can not be the tightening of the movable portion, resulting in a bow. Level of decomposition, be improved, use can be.
Check of reduced printing drawings and, used to reading
2
From Japan
On 2009-06-16 15:11:53
Per center portion of the lens to worry there is a small distortion of the ring-shaped. Because the low price will What is this degree of lens. Still in the body has advanced presbyopia, it is just good to read a book of small characters. The Notes person who stay considering the use in precision work.
This review is about item#08756124.
Abrasive operation
5
From Japan
On 2009-05-03 20:37:00
Instead of in half of woodworking and engraving specialty catalogs are satisfied. The magnitude of the brightness also loupe also is no problem. There are times when the spring in moving the machine with a vibration comes out the sound resonates I can not be helped I ...
This review is about item#08756124.
desk work.
4
From Japan
On 2008-11-14 13:28:43
Subtle force adjustment of the locking knob. It does not stop with the loose even a little, can not be even a little tight and fine-tuning. The movable portion is in contact with a metal to each other, but I think that some adjustments are possible even in a state in which the yelling strangle if ask also bitten in the resin of the washer. Range to devise their own considering the price?
This review is about item#08756124.