Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder 9533

5.00 (4)
Item.#
08756133
Mfr.#
9533
Package Qty.
1PC
Ship pack of
1
129.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
56
Abrasive Wheel Dimensions (mm) (OD)
100
Power Consumption (W)
720
Current (A)
7.4
Accessories
Grinding wheel 36P lock nut wrench 20
Code
3 heart ? 2.5m
Revolution (min-1[r.p.m])
12000
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Maximum Output (W)
960
Power (V)
Single-phase 100
Weight (kg)
1.6
TRUSCO Part Number
422-7492
Abrasive Wheel Dimensions (mm) (Thickness)
4
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mainly, cutting of vinyl tube
5
From Japan
On 2015-11-30 17:07:50
Because of the loss, it is purchased. It is also others also Makita in Makita. Easier to use in slim, there is power.
This review is about item#08756133.
Cutting of metal
5
From Japan
On 2015-11-24 08:20:46
Lightly, stable, there is a work likely to torque, advance work.
This review is about item#07066245.
Versatile
5
From Japan
On 2015-04-21 11:06:55
Easy to grip by a thin grip. It was trouble with Hitachi but was in here.
This review is about item#08756133.
Rust Tin Roof
5
From Japan
On 2014-10-05 18:20:39
Regrettable that does not have a grasp easy to grip with little vibration Slim
This review is about item#08756133.