Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit Sharpener
  • Drill Bit Sharpener
  • Drill Bit Sharpener
  • Drill Bit Sharpener

Drill Bit Sharpener 39-35

2.33 (9)
Item.#
08756167
Mfr.#
39-35
Package Qty.
1PC
Ship pack of
1
46.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
118
Drill Diameter (phi mm)
3 to 10
Weight (g)
420
Accessories
Abrasive (WA material) / one
Optimal Operating Rotation Speed (min-1[r.p.m])
2000 to 3500
Recess Diameter (mm)
43
ESCO Part Number
EA826EM
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 5
Review Rating: 2.33
9 Customer Reviews
The reviews are automatic translation.
Polishing of drill
3
From Japan
On 2015-10-06 10:24:07
Can you use for the price.
This review is about item#08756167.
Re-polishing of drill
1
From Japan
On 2015-01-15 13:52:27
Although re-polishing by 180 degrees on one side to put the tip of the drill into the guide hole of It does not appear at all drill center. It can not be polished on both sides equally. Not open a hole in it is of the drill polishing state. In So hand because the window is open so that can be polished at the outer circumference of the grinding wheel to the side Useless if not re-polishing. Was also good to buy only grindstone If you such a thing.
This review is about item#08756167.
Play of the drill, which dulled the cutting edge
5
From Japan
On 2014-02-07 18:53:28
Compact and lightweight easy to use even without perfect for now. What if the grinding wheel has been worn, game in the future.
This review is about item#08756167.
Modification of Dorirubitsuto from wood to stainless
4
From Japan
On 2014-01-08 17:46:08
I also want to match from the beginning to the hexagonal Yatsuku. However, in one drill blade of Hirairukka much a hole in what the hell. Meaning changes. At the same opponent. No there of drill paste. Kedomo there was better. For example, it is the final Li in one shot Once you have red the blade. rear. Sharpening bill there, but to the inner! Dream is that you do not see. Last only to improve the sharpness. It depends on whether the work of far. It does not have a tool that poor people can use, it is unnecessary.
Play of the teeth of the drill
4
From Japan
On 2013-03-12 09:33:02
I want to improve as get to a keyless chuck
This review is about item#08756167.
Cutting operation
1
From Japan
On 2012-10-17 16:42:15
Not good usability at all. How to use also I do not know may read the instructions. I'd like to see a description of how to use from 1 in such as video.
This review is about item#08756167.
Work in accordance with the interior construction work
1
From Japan
On 2009-03-06 08:47:00
Although this product is I think the low price sharpener in the durability of the do-it-yourself level, I finish while inverting the drill, I think that it is difficult if not those who are difficult dexterity to adjust the angle. In addition grindstone of endurance sex it is best to use bear in about disposable so low.
This review is about item#08756167.
Polishing of drill
1
From Japan
On 2008-12-12 17:06:40
Not entirely useless. Do people have that comfortable with this?
This review is about item#08756167.
One polishing to try the Iron drill of 4.2mm was polished in the grinder.
1
From Japan
On 2008-08-07 23:01:47
Cutting edge angle to one that can not be polishing a single that went gradually become an obtuse angle, If we decompose the sharpener and the grinding wheel is worn stepped, not out another angle. Also one becomes unavailable in less polishing. Grindstone is too soft.
This review is about item#08756167.