Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bench vice

Bench vice 01-8-4

by Unic
4.43 (7)
Item.#
08756212
Mfr.#
01-8-4
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Cast iron
Weight (g)
1420
Vise Maximum Mouth Width(mm)
40
Maximum Openings (mm)
45
Maximum Mouth Depth (mm)
40
Mouth Width (mm)
75
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Fastening during soldering
5
From Japan
On 2017-09-29 18:43:39
It was used for fixing during soldering. I did not need to fix it, I think that the performance as a fixed vice is good. I wanted a small size, so I feel good with the palm size.
This review is about item#8756194.
Fix it on the work bench and work.
5
From Japan
On 2017-01-12 22:33:36
I could fix it tightly to the work bench. It is small and light, but it is solid and reliable.
This review is about item#8756185.
Cutting of aluminum pipe
5
From Japan
On 2016-09-29 16:55:27
I used it to cut thread stem of road bike diagonally. I was able to work securely because it was securely fixed.
This review is about item#8756185.
Installation, demolition, etc.
4
From Japan
On 2016-08-04 16:43:54
It is normal as tightening is loose.
This review is about item#08756212.
Sometimes used for processing parts
2
From Japan
On 2015-04-18 12:10:51
Only inexpensive place is bad Movement of regular use is not good Promotion of regular use Squeezing the thickness of the desk It is slightly narrow as 30 mm It can not be helped because it is a miniature but practical use is quite narrower than the mouth width to about 30 mm so be careful occasionally There is not much problem with
This review is about item#08756194.
Work
5
From Japan
On 2014-06-26 21:30:57
Although it is small, I use it securely with confidence.
This review is about item#08756185.
Securing the screwdriver
5
From Japan
On 2012-11-29 13:26:23
Originally I bought it for the fixation of Hosan's screwthreader which I purchased at the same time. It was compact in size and perfect for size in Hozan's screwdriver. I did not have a vice, but having one has really been useful and useful.
This review is about item#08756185.