Buy more than* S$200* and get FREE SHIPPING

  • Full Color Embedded Switch, Three Ways
  • Full Color Embedded Switch, Three Ways
  • Full Color Embedded Switch, Three Ways

Full Color Embedded Switch, Three Ways WN5002

5.00 (4)
Item.#
08756221
Mfr.#
WN5002
Package Qty.
1PC
Ship pack of
1
4.12 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Circuit System
C (three ways)
Rated Current (A)
15
Color
Milky white
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Voltage (V)
300
Specification
Embedded Switch C (3 Way)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Home of wiring devices
5
From Japan
On 2016-08-17 21:25:12
It is in a very convenient mail order available
This review is about item#8756221.
For staircase lighting
5
From Japan
On 2014-11-13 13:37:32
We use without problems.
This review is about item#08756221.
Electrical construction
5
From Japan
On 2013-06-26 19:56:30
Purchased was used, but happy is inexpensive and easy to use.
This review is about item#08756221.
Use the lighting and the like of the workplace
5
From Japan
On 2013-06-11 21:45:18
Now of treatment, we use well tune I think purchase When you become a future need.
This review is about item#08756221.