Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Plate
  • Soldering Iron Plate
  • Soldering Iron Plate

Soldering Iron Plate ST-11

by goot
4.56 (9)
Item.#
08756352
Mfr.#
ST-11
Package Qty.
1PC
Ship pack of
1
12.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
387-1461
Weight (g)
350
Outer Dimensions (Width W x Height H x Depth D) (mm)
75x130x110
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Soldering of small electronic components
5
From Japan
On 2016-03-31 17:52:06
Stability is, of course, design, alright called the size, very easy to use. However, since the angle at which to insert fixed, more functionality can be improved if Rarere changing the angle by the height of the labor charges.
This review is about item#08756352.
You put easy
5
From Japan
On 2015-12-11 16:08:54
Again this type is the most easy-to-use It is safe because iron is not or got rolling This product is good not to or tumbled even inserted a little wildly iron because of the weight of the pedestal This product can be used.
This review is about item#08756352.
PIC control
5
From Japan
On 2015-09-08 19:56:48
Been using previously, is an iron stand was firm. Ease of use may be.
This review is about item#08756352.
The soldering of wiring
5
From Japan
On 2015-07-30 02:37:55
In as not as there are iron holder, work efficiency will have far different. Also from safety, it is what should be by all means available. This product is easy to use by weight is also moderate.
This review is about item#08756352.
Printed circuit board soldering
1
From Japan
On 2014-12-01 19:19:21
Weight is there a sense of stability, but is good, helical portion (the part tip enters) may become hot. In without any of the gas resulting in burns may inadvertently touch here. We want to cover as may be touched in this part.
This review is about item#08756352.
Soldering iron stand
5
From Japan
On 2014-07-15 13:18:30
I think that easy to use there is also firmly weight. No problem because the expensive need not!
This review is about item#08756352.
Repair
5
From Japan
On 2014-07-14 11:18:01
There is a weight on the platform, easy-to-use have very stable. It is also an affordable price.
This review is about item#08756352.
Motorcycle maintenance
5
From Japan
On 2014-07-08 12:05:39
In the development of motorcycle, for the purpose of use at the time of wiring repair, it was purchased. Die I thought that one may be a little more heavy. In particular, since there is no problem, if necessary, also, I think to buy.
This review is about item#08756352.
Work of soldering
5
From Japan
On 2013-02-08 19:42:09
I also like good usability while simple. The weight of the platform also takes place and stable. I think that it still good and there is a place of cellulose sponge
This review is about item#08756352.