Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM

Deep Groove Ball Bearings 6000 Series Open-Type CM 6001JRXCM

by NTN
Item.#
08756894
Mfr.#
6001JRXCM
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
28
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Width B (mm)
8
Material
High carbon-chromium bearing steel