Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Z

Deep Groove Ball Bearings 6000 Series Z 6001JRXZ

by NTN
4.75 (12)
Item.#
08756937
Mfr.#
6001JRXZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
28
Width B (mm)
8
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Camshaft support bearing of motorcycle engine
5
From Japan
On 2017-05-06 19:18:28
It was saved because I got it soon. I think that it can be used with confidence with high precision.
This review is about item#327844.
Automobile repair time
5
From Japan
On 2017-04-23 15:58:21
Because it is a domestic manufacturer item, it was able to use with confidence. I also want to use it.
This review is about item#328054.
Sero 225 Used for receiving camshaft
5
From Japan
On 2017-04-20 21:22:17
Purchased 6005Z. It was perfect size. I will also buy when I need work.
This review is about item#328124.
Tire changer
5
From Japan
On 2016-12-15 21:45:18
Nashi use problem in the bearing of the tire changer turntable spindle gear box.
This review is about item#328474.
Exchange at the time of vehicle inspection
5
From Japan
On 2016-08-07 09:37:48
cheap. Quality does not have of course a problem.
This review is about item#00328054.
GRAIN
5
From Japan
On 2015-12-01 16:49:33
Bearings of the Grandyer I am currently using have seized and replaced. I am using it very smoothly.
This review is about item#00327774.
Repair of power tool
3
From Japan
On 2015-06-03 09:14:12
Thankful to be able to use it immediately
This review is about item#00328194.
The bearing of the wheel
4
From Japan
On 2015-04-02 00:28:45
Made in Japan and safe. Since it is used for the wheel, the surface which becomes the inside of the wheel is released, purchased Z type. It is still shallow, but there is no problem
This review is about item#00327984.
Bulk meter bearing
5
From Japan
On 2014-05-21 17:06:26
I want to exchange regularly because it is cheap
This review is about item#00327774.
Change parts of molding machine
5
From Japan
On 2012-07-18 18:52:15
Normal
This review is about item#00328754.