Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing

Deep-Groove Ball Bearing 6001JRXZCM

by NTN
5.00 (1)
Item.#
08756955
Mfr.#
6001JRXZCM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
28
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Width B (mm)
8
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for CELLO 225 camshaft
5
From Japan
On 2013-01-21 20:00:32
Reduce friction by exchanging with genuine color.
This review is about item#08758854.