Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series LU
  • Deep Groove Ball Bearings 6000 Series LU
  • Deep Groove Ball Bearings 6000 Series LU

Deep Groove Ball Bearings 6000 Series LU 6001JRXLU

by NTN
4.83 (6)
Item.#
08757463
Mfr.#
6001JRXLU
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
28
Width B (mm)
8
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When maintenance of the motorcycle
5
From Japan
On 2017-05-01 19:06:04
I thought that it was a very good product after replacement as it had an immovable bearing.
This review is about item#8759152.
Instead of genuine motorcycle goods
5
From Japan
On 2017-03-31 19:19:26
I can buy it at half price of genuine parts and the quality is trusted brand NTN so do not complain! I do not need genuine (lol)
This review is about item#8756815.
bike
5
From Japan
On 2017-01-20 18:38:28
Since grease is not enclosed, it is good to save washing labor to put in your favorite grease
This review is about item#8759152.
For bike bearings change
4
From Japan
On 2016-08-02 23:32:43
I chose it because it is affordable with the same manufacturer as the original parts of the bike. Especially after the exchange there are no problems and I am satisfied.
This review is about item#08758346.
For motorcycle wheel
5
From Japan
On 2015-12-20 22:40:55
It is possible to purchase it at less than half of genuine parts, and there is no problem at all in function and performance.
This review is about item#08758346.
Bicycle wheel bearings
5
From Japan
On 2014-11-27 09:08:06
We used it for front wheel bearing exchange of CBR 250 RR. I was looking for one side shield type of rubber type. It is easier than ordering at a bike shop in the neighborhood and it is free shipping on over 3000 yen, so I think that it is good when there are other items you want.
This review is about item#08758741.