Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM

Deep Groove Ball Bearings 6000 Series Open-Type CM 6002CM

by NTN
Item.#
08757612
Mfr.#
6002CM
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
32
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Width B (mm)
9
Material
High carbon-chromium bearing steel