Buy more than* S$200* and get FREE SHIPPING

  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing

Deep-Groove Ball Bearing 6002ZC3

by NTN
5.00 (1)
Item.#
08757655
Mfr.#
6002ZC3
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
C3
Width B (mm)
9
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inside the engine
5
From Japan
On 2016-10-21 21:42:08
As expected it is NTN. It is safe because it is adopted as a genuine manufacturer
This review is about item#8757655.