Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type

Deep Groove Ball Bearings 6000 Series Open-Type 6004U1

by NTN
4.86 (36)
Item.#
08758416
Mfr.#
6004U1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.60 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
42
Customer Reviews
5 star 33
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.86
36 Customer Reviews
The reviews are automatic translation.
Bike Repair
5
From Japan
On 2017-03-17 19:51:32
It was good to use to repair at low cost. Also I think that you want to use.
This review is about item#327932.
As a bearing replacement part of the random Thunder
2
From Japan
On 2017-03-13 20:44:35
I Will is unreasonable in an environment of truly high-speed + vibration + shaving powder or polishing powder I think the real work time was less than an hour Rotation of the abnormal noise is generated Thunder of skinny, etc. from being used bearings has been forced to interruption of work in order to prevent motor overload due to a decrease in I think trying to chose more tough ones.
This review is about item#327862.
Bike Repair
5
From Japan
On 2017-01-15 22:23:36
It was used at the time of the clutch overhaul of turnip 90 (ha02).
This review is about item#327722.
Machinery maintenance
5
From Japan
On 2016-08-02 17:44:24
I think that sufficient quality. It is possible to suppress the development cost.
This review is about item#00328142.
Bike maintenance
5
From Japan
On 2016-07-22 17:44:36
NTN of accuracy is a good bar none.
This review is about item#00327792.
Motorcycle engine overhaul
5
From Japan
On 2016-06-09 21:32:17
What can also be used without a problem because it is the manufacturer goods.
This review is about item#00327792.
Bearing exchange of internal engine
5
From Japan
On 2016-04-16 15:26:00
Cheap and very good.
This review is about item#00328142.
Rotary tractor
5
From Japan
On 2016-04-08 21:00:47
It was used in the tail wheel that is attached to the rotary of the tractor. Price the same product as the genuine products also was saved cheaply.
This review is about item#00328142.
For the old car
5
From Japan
On 2016-04-07 23:56:37
Purchase without brim mistake, it becomes dead stock.
This review is about item#00328002.
Cam
5
From Japan
On 2016-03-02 15:22:12
It survives because it is almost aligned
This review is about item#00327722.